Shop All Industrial Storage Cabinets
Tennsco
Deluxe Cabinet, 36w x 24d x 78h, Light Gray
Mfr # 2470LGY
Zoro # G408996247
product price: $1,054.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Heavy Gauge Steel
- Color Light Gray
- Number of Drawers 4
- Overall Height 78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2470LGY
- Zoro # G408996247
- UPC # 44767109934
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 24" |
Details
Material | Heavy Gauge Steel |
Color | Light Gray |
Number of Drawers | 4 |
Item | Storage Cabinets & Lockers |
Standards | SCS Indoor Advantage Gold Certified |
Shelf Capacity | 200 lb |
Number of Doors | 2 |
Description
Commercial grade deluxe unassembled steel storage cabinet. Easy assembly with just a screwdriver, hammer and provided nut driver. Built with premium quality steel and reinforced doors for long-term performance at an attractive price. Two brushed chrome handles. Right handle uses three-point keyed locking to secure both doors. Storage cabinet is electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 23 7/8 in L, Yellow (QUS951YL)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7820MGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHBK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXSD)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-HG)
- Tennsco Industrial Storage Cabinets