Shop All Industrial Storage Cabinets
Tennsco
Deluxe Cabinet, 36w x 18d x 78h, Light Gray
Mfr # 1870LGY
Zoro # G508996246
product price: $898.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Heavy Gauge Steel
- Color Light Gray
- Number of Drawers 4
- Overall Height 78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 1870LGY
- Zoro # G508996246
- UPC # 44767109958
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 18" |
Details
Material | Heavy Gauge Steel |
Color | Light Gray |
Number of Drawers | 4 |
Item | Storage Cabinets & Lockers |
Standards | SCS Indoor Advantage Gold Certified |
Shelf Capacity | 200 lb |
Number of Doors | 2 |
Description
Commercial grade deluxe unassembled steel storage cabinet. Easy assembly with just a screwdriver, hammer and provided nut driver. Built with premium quality steel and reinforced doors for long-term performance at an attractive price. Two brushed chrome handles. Right handle uses three-point keyed locking to secure both doors. Storage cabinet is electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Large Bucket Bag (WL104)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (PB74-3 Red)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- Tennsco Industrial Storage Cabinets