Shop All Decking
Tennsco
Decking, Steel Wire, 96 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5
Mfr # ZWD-4818-Pair MG
Zoro # G5653252
product price: $48.99
/pr
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18 in
- Shelving Gauge 5
- Color Gray
- Finish - Shelving and Racks Powder Coated
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 18 in |
Overall Width | 96 in |
Depth | 18" |
Width | 96" |
Details
Item | Decking |
Shelving Gauge | 5 |
Color | Gray |
Finish - Shelving and Racks | Powder Coated |
Thickness | 5/16 in |
Decking Material | Steel |
Finish | Powder Coated |
Load Capacity | 2,250 lb |
Standards | SCS |
Used With Shelving Style | Boltless Shelving |
Includes | (2) 48 inx18 in Wire Decking |
Decking Finish | Powder Coated |
Decking Style | Wire |
Decking Gauge | 5 ga |
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 96 in, Overall Depth 18 in, Load Capacity 2,250 lb, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double Ball Catch, A=50 60X11X13, 2, Brass Chromed, Comp:Ball Stainless Steel (K0583.60)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 96 inx1 in, Quick-Adjust (P96C)
- KRUEGER Leak Gauge, Tank, 52", 2"NPT (K-2-52)
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- TENNSCO Decking, Ribbed Steel, 72 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7248)
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4848)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- TENNSCO Decking, Ribbed Steel, 96 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9636)
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- Tennsco Decking