Shop All Decking
Tennsco
Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5
Mfr # ZWD-4818 MG
Zoro # G5676815
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Gauge 5
- Color Gray
- Finish - Shelving and Racks Powder Coated
- Thickness 5/16 in
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 18 in |
Overall Width | 48 in |
Depth | 18" |
Width | 48" |
Details
Item | Decking |
Shelving Gauge | 5 |
Color | Gray |
Finish - Shelving and Racks | Powder Coated |
Thickness | 5/16 in |
Decking Material | Steel |
Load Capacity | 2,250 lb |
Standards | SCS |
Includes | (1) 48 inx18 in Wire Decking |
Used With Shelving Style | Boltless Shelving |
Decking Style | Wire |
Decking Gauge | 5 ga |
Decking Finish | Powder Coated |
Description
Decking, Gray, Decking Style Wire, Steel, Powder Coated Decking Finish, 5 ga, Overall Width 48 in, Overall Depth 18 in, Load Capacity 2,250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 29 7/8 in L, Blue (QUS973BL)
- TENNSCO Decking, Steel Wire, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4824 MG)
- TENNSCO Decking, Steel Wire, 72 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-3618)
- TENNSCO Decking, Particle Board, 72 in W, 24 in D, natural, Unfinished Finish (PB-7224-3)
- TENNSCO Decking, Ribbed Steel, 60 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6036)
- TENNSCO Decking, Particle Board, 48 in W, 18 in D, natural, Unfinished Finish (PB-4818)
- TENNSCO Decking, Ribbed Steel, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7224)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- Tennsco Decking