Shop All Decking
Tennsco
Decking, Ribbed Steel, 96 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22
Mfr # BSD-9636
Zoro # G2591574
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Gauge 22
- Color Industrial Gray
- For Use With Heavy Duty Bulk Storage Rack
- Finish - Shelving and Racks Powder Coated
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 36 in |
Overall Width | 96 in |
Depth | 36" |
Width | 96" |
Overall Height | 9/16 in |
Details
Item | Decking |
Shelving Gauge | 22 |
Color | Industrial Gray |
For Use With | Heavy Duty Bulk Storage Rack |
Finish - Shelving and Racks | Powder Coated |
Thickness | 9/16 in |
Decking Material | Steel |
Load Capacity | 4,150 lb |
Standards | SCS |
Includes | (8) Panels |
Used With Shelving Style | Bulk Storage Rack |
Decking Gauge | 22 ga |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Description
Decking, Color Industrial Gray, Overall Depth 36 in, Overall Height 9/16 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (8) Panels, Includes Decking Yes, Load Capacity 4,150 lb, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 1/8 in W, 4 in H, 17 7/8 in L, Clear (30158SCLAR)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC1813-15 18x13x15 Gray (DC1813-15 Gray)
- KLOM KLOM: Manual Snap Pick Gun (Downward) (KLOM-SGD)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top (O-2-12)
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4848)
- TENNSCO Decking, Ribbed Steel, 60 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6036)
- TENNSCO Decking, Ribbed Steel, 96 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9648)
- TENNSCO Decking, Particle Board, 96 in W, 24 in D, natural, Unfinished Finish (PB-9624-3)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- GLOBAL EQUIPMENT Wire Mesh Deck 48"Wx12"D (933CP24)
- Tennsco Decking