Shop All Decking
Tennsco
Decking, Ribbed Steel, 72 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22
Mfr # BSD-7248
Zoro # G2874191
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Gauge 22
- Color Industrial Gray
- For Use With Heavy Duty Bulk Storage Rack
- Finish - Shelving and Racks Powder Coated
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 48 in |
Overall Width | 72 in |
Depth | 48" |
Width | 72" |
Overall Height | 9/16 in |
Details
Item | Decking |
Shelving Gauge | 22 |
Color | Industrial Gray |
For Use With | Heavy Duty Bulk Storage Rack |
Finish - Shelving and Racks | Powder Coated |
Thickness | 9/16 in |
Decking Material | Steel |
Finish | Powder Coated |
Load Capacity | 4,150 lb |
Standards | SCS |
Used With Shelving Style | Bulk Storage Rack |
Includes | (6) Panels |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Decking Gauge | 22 ga |
Description
Decking, Color Industrial Gray, Overall Depth 48 in, Overall Height 9/16 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (6) Panels, Includes Decking Yes, Load Capacity 4,150 lb, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Clear (30286SCLAR)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- ZORO SELECT Pail Lid Closer, For 1TMH6, 1TMH8, 1TMH9 (PLC-5)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- TENNSCO Decking, Ribbed Steel, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7224)
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- TENNSCO Decking, Ribbed Steel, 60 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6036)
- TENNSCO Decking, Particle Board, 60 in W, 24 in D, natural, Unfinished Finish (PB-6024-3)
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- Tennsco Decking