Shop All Decking
Tennsco
Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22
Mfr # BSD-4848
Zoro # G2512291
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Gauge 22
- Color Industrial Gray
- For Use With Heavy Duty Bulk Storage Rack
- Finish - Shelving and Racks Powder Coated
- Thickness 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 48 in |
Overall Width | 48 in |
Depth | 48" |
Width | 48" |
Overall Height | 9/16 in |
Details
Item | Decking |
Shelving Gauge | 22 |
Color | Industrial Gray |
For Use With | Heavy Duty Bulk Storage Rack |
Finish - Shelving and Racks | Powder Coated |
Thickness | 9/16 in |
Decking Material | Steel |
Load Capacity | 4,150 lb |
Standards | SCS |
Used With Shelving Style | Bulk Storage Rack |
Includes | (4) Panels |
Frame Finish | Powder Coated |
Decking Gauge | 22 ga |
Includes Decking | Yes |
Description
Decking, Color Industrial Gray, Overall Depth 48 in, Overall Height 9/16 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (4) Panels, Includes Decking Yes, Load Capacity 4,150 lb, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 4 in H x 12 1/4 in D (002-95)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Gray (FP243M-GY)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- TENNSCO Decking, Ribbed Steel, 96 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9648)
- TENNSCO Decking, Ribbed Steel, 96 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9624)
- TENNSCO Decking, Ribbed Steel, 96 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-9636)
- TENNSCO Decking, Ribbed Steel, 72 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7248)
- TENNSCO Decking, Ribbed Steel, 48 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4836)
- TENNSCO Decking, Ribbed Steel, 72 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-7224)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- Tennsco Decking