Shop All Decking
Tennsco
Decking, Particle Board, 72 in W, 24 in D, natural, Unfinished Finish
Mfr # PB-7224-3
Zoro # G3216884
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Heavy Duty Bulk Storage Rack
- Finish - Shelving and Racks Unfinished
- Thickness 5/8 in
- Decking Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 24 in |
Overall Width | 72 in |
Depth | 24" |
Width | 72" |
Overall Height | 5/8 in |
Details
Item | Decking |
Color | Natural |
For Use With | Heavy Duty Bulk Storage Rack |
Finish - Shelving and Racks | Unfinished |
Thickness | 5/8 in |
Decking Material | Particleboard |
Finish | Unfinished |
Load Capacity | 2,750 lb |
Standards | ANSI M2 |
Used With Shelving Style | Bulk Storage Rack |
Includes | (1) 72 inx24 in Particleboard Decking |
Includes Decking | Yes |
Frame Finish | Unfinished |
Description
Decking, Color Natural, Overall Depth 24 in, Overall Height 5/8 in, Overall Width 72 in, Particleboard Decking Material, Unfinished Frame Finish, Includes (1) 72 inx24 in Particleboard Decking, Includes Decking Yes, Load Capacity 2,750 lb, ANSI M2 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1002L)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7122)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- TENNSCO Decking, Particle Board, 72 in W, 36 in D, natural, Unfinished Finish (PB-7236-3)
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- TENNSCO Decking, Particle Board, 60 in W, 24 in D, natural, Unfinished Finish (PB-6024-3)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- TENNSCO Decking, Particle Board, 36 in W, 18 in D, natural, Unfinished Finish (PB-3618)
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3652BB3A3P)
- Tennsco Decking