Shop All Closet Storage Units
Tennsco
Cubby Unit, 9 Adjustable Openings
Mfr # CC-40-CRI
Zoro # G4739703
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crimson
- Width 34-1/2"
- Depth 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CC-40-CRI
- Zoro # G4739703
- Country of Origin United States
- Category Closet Storage Units
Dimensions
Width | 34-1/2" |
Depth | 13-1/2" |
Details
Item | Cubby Unit |
Color | Crimson |
Description
Cubby Unit,9,Adjustable Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 7"D x 7"H (BKTM02X07X07BRHGO)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241607CR-1)
- JOHN STERLING ROD CLOSET ADJ 48-72""WHT (RP0021-48/72)
- HARDWARE RESOURCES 17" Wide Polished Chrome Wire Shoe Fence for Shelving (SF17-PC)
- REV-A-SHELF Rev-A-Shelf Value Line Sliding Valet Rod for Custom Closet Systems (CVL-12-CR)
- HARDWARE RESOURCES Chrome Laundry Valet (276LV-PC)
- BESTAR Storage Unit, w/3 Drawer Set, White, 36" (40850-17)
- MANHATTAN COMFORT Mulberry 3.0 Sectional Corner Wardrobe Closet, White (117GMC1)
- Tennsco Closet Storage Units