Shop All Closet Storage Units
Tennsco
Cubby Unit, 18 Adjustable Openings
Mfr # CC-78-EBL
Zoro # G4739898
product price: $811.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Color Estey Blue
- Depth 13-1/2"
- Width 34-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CC-78-EBL
- Zoro # G4739898
- Country of Origin United States
- Category Closet Storage Units
Dimensions
Depth | 13-1/2" |
Width | 34-1/2" |
Details
Item | Cubby Unit |
Color | Estey Blue |
Description
Cubby Unit,18,Adjustable Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT BRACKET SHELF ""L"" 12""WHT (208 WH 300)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 40x48, Solid Deck, Load Retainers (PDSE40-6PH2FLLR)
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- JOHN STERLING ROD CLOSET ADJ 48-72""WHT (RP0021-48/72)
- HARDWARE RESOURCES Plastic Liner for 14"Dx23"Wx6"H Closet Pullout Basket (POB1PL-14236)
- ORGANIZED LIVING BRACKET HD 14.5"" WHT (7913-1114-11)
- HONEY-CAN-DO HANGING SHOE ORGNZR WHT (SFT-01242)
- ORGANIZED LIVING FreedomRail 60 In. White Horizontal Hanging Rail with Cover (7913456011)
- MANHATTAN COMFORT Mulberry Open 3 Sectional Closet 3-Piece Set, Brown (113GMC5)
- Tennsco Closet Storage Units