Shop All Closet Storage Units
Tennsco
Cubby Unit, 12 Adjustable Openings
Mfr # CC-52-EVG
Zoro # G4739773
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Evergreen
- Width 34-1/2"
- Depth 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CC-52-EVG
- Zoro # G4739773
- Country of Origin United States
- Category Closet Storage Units
Dimensions
Width | 34-1/2" |
Depth | 13-1/2" |
Details
Item | Cubby Unit |
Color | Evergreen |
Description
Cubby Unit,12,Adjustable Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (30124GREEN)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black (ST3624x4)
- INTERDESIGN HOOK BELT ""S"" CHROME (06500)
- CHILDCRAFT Low Storage Unit, 12 Cubbies, 58-3/8 x 14-1/4 x 32-5/8 Inches (2793)
- REV-A-SHELF Rev-A-Shelf Pull Out Ironing Board for Custom Closet Systems (CIB-16CR)
- MANHATTAN COMFORT Mulberry 2.0 Sectional Wardrobe Closet, White (116GMC1)
- RUBBERMAID Plate Joiner Freeslide (3D67-LO-WHT)
- HARDWARE RESOURCES Dark Bronze Screw-In Mounting Bracket for Oval Closet Rods (M7175-ORB)
- CHILDCRAFT Mobile Cubby Unit, 30 Translucent Color Trays, 47-3/4 x 13 x 42 Inches (2019877)
- Tennsco Closet Storage Units