Shop All Locker Panels, Bases & Tops
Tennsco
Closed End Locker Base
Mfr # EB-18 GRAY
Zoro # G0269394
original price:
$10.99
22% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EB-18 GRAY
- Zoro # G0269394
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 6 in |
Opening Depth | 18 in |
For Locker Depth | 18 in |
Overall WxD | 18 in x 18 in |
Overall WxH | 18 in x 6 in |
Footplate Width | 18 in |
Details
Sub-Category | End Base |
Item | Locker End Base |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Tier | One |
Base Type | End |
Number of Bases/Pedestals | 1 |
Product Type | End Base |
Standards | SCS Indoor Advantage(R) Certified |
Description
Locker End Base, Base Type End, Footplate Width 18 in, Number of Bases/Pedestals 1, Color Gray, For Locker Depth 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Product Type End Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- SURTEK Black Steel Shelf Bracket 12X14 (137801)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- Tennsco Locker Panels, Bases & Tops