Shop All Locker Panels, Bases & Tops
Tennsco
Closed End Locker Base
Mfr # EB-15 GRAY
Zoro # G2940357
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 15 in
- Base Type End
- Overall Depth 15 in
- Footplate Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # EB-15 GRAY
- Zoro # G2940357
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Footplate Width | 15 in |
Overall Height | 6 in |
Opening Depth | 15 in |
For Locker Depth | 15 in |
Overall WxH | 15 in x 6 in |
Overall WxD | 15 in x 15 in |
Details
Sub-Category | End Base |
Item | Locker End Base |
Base Type | End |
Color | Gray |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | End Base |
Finish | Powder Coated |
Tier | One |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Standards | SCS Indoor Advantage(R) Certified |
Description
Locker End Base, Base Type End, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Gray, For Locker Depth 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 15 in, Product Type End Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- TENNSCO Acc. Support, 1-3/16Wx30Dx1-5/16H, Gray, PR (WBSR-30)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Tennsco Locker Panels, Bases & Tops