Shop All Locker Panels, Bases & Tops
Tennsco
Closed End Base
Mfr # EB-18SND
Zoro # G2822924
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 18 in
- Base Type End
- Overall Depth 18 in
- Footplate Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # EB-18SND
- Zoro # G2822924
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Footplate Width | 18 in |
Overall Height | 6 in |
Opening Depth | 18 in |
Overall WxDxH | 18 in x 18 in x 6 in |
Overall WxH | 18 in x 6 in |
Overall WxD | 18 in x 18 in |
For Locker Depth | 18 in |
Details
Sub-Category | End Base |
Item | Locker End Base |
Base Type | End |
Color | Sand |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | End Base |
Finish | Powder Coated |
Tier | One |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Includes | Hardware |
Standards | SCS Indoor Advantage(R) Certified |
Description
Locker End Base, Base Type End, Footplate Width 18 in, Number of Bases/Pedestals 1, Color Sand, For Locker Depth 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Product Type End Base, Finish Powder Coated, Includes Hardware, Material Steel, Standards SCS Indoor Advantage(R) Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Chrome, 3PK (P3STG26C)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Blue (30255BLUE)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Tennsco Locker Panels, Bases & Tops