Shop All Locker Panels, Bases & Tops
Tennsco
CLB1218MG Single Stack Gray Steel Locker Base - 12'' x 18''
Mfr # 847TNNCLB121
Zoro # G911230814
Free Shipping & Returns
$124.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 847TNNCLB121
- Zoro # G911230814
- Country of Origin China
- Category Locker Panels, Bases & Tops
Description
Give your employees easier access to their locker with the Tennsco CLB1218MG single stack steel locker base. When paired with a single stack locker it will lift the unit 6'' off of the ground making it easier to reach the lower compartments. Additionally this base will protect the lockers from moisture if there would be any standing water on the floor that would otherwise potentially harm locker contents. Made of heavy gauge steel this base is constructed to hold up well to any wear and tear it is faced with.**Overall Dimensions:*Width: 12''*Depth: 18''*Height: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Tennsco Locker Panels, Bases & Tops