Shop All Plate Casters
Tennsco
Caster Kit, 48 in W x 24 in D, Sand
Mfr # CK4824SD
Zoro # G5420877
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Nos.J2478ALGY, J2478APY, J2478SUBK, J2478SUSD, J2478SULGY, J2478SUMGY, J2478SUPY, JSD2478SUMGY, JSD2478SUSD, JSD2478SUBK, JSD2478SULGY, JSD2478SUPY
- Caster Wheel/Tread Material Polyvinyl Chloride
- Overall Height 6 3/4 in
- Number of Caster Wheels 4
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK4824SD
- Zoro # G5420877
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6 3/4 in |
Caster Wheel Dia. | 4" |
Width | 48 in |
Caster Wheel Width | 1-1/4" |
Length | 24 in |
Platform Width | 48" |
Platform Height | 2-1/8" |
Platform Length | 24" |
Overall Width | 48 in |
For Cabinet Depth | 24 in |
Overall Depth | 24 in |
For Cabinet Width | 48 in |
Caster Wheel Diameter | 4 in |
Description
Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Sand, Overall Depth 24 in, Overall Height 6 3/4 in, Overall Width 48 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 24 in, For Cabinet Width 48 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- ERICKSON 1.5"X8Ft 2000 lb w/Blk Flat Hook & Swivel Snap Hk Orange Strap (05715)
- ZIPWALL Dust Barrier Door, Clear, 3 Ft x 7 Ft (ZDS)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Black Flat Hook (5027FH-RED)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- TENNSCO Caster Kit, 36 in W x 24 in D, Lt Gray (CK24LGY)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB)
- Tennsco Plate Casters