Shop All Plate Casters
Tennsco
Caster Kit, 48 in W x 24 in D, Black
Mfr # CK-4824BK
Zoro # G5420886
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Nos.J2478ALGY, J2478APY, J2478SUBK, J2478SUSD, J2478SULGY, J2478SUMGY, J2478SUPY, JSD2478SUMGY, JSD2478SUSD, JSD2478SUBK, JSD2478SULGY, JSD2478SUPY
- Caster Wheel/Tread Material Polyvinyl Chloride
- Overall Height 6 3/4 in
- Number of Caster Wheels 4
- Includes 2 Swivel and 2 Swivel With Brake Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK-4824BK
- Zoro # G5420886
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6 3/4 in |
Platform Width | 48" |
Width | 48 in |
Platform Length | 24" |
Caster Wheel Dia. | 4" |
Platform Height | 2-1/8" |
Length | 24 in |
Caster Wheel Width | 1-1/4" |
Overall Width | 48 in |
Overall WxD | 48 in x 24 in |
Overall Depth | 24 in |
For Cabinet Depth | 24 in |
For Cabinet Width | 48 in |
Caster Wheel Diameter | 4 in |
Description
Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Black, Overall Depth 24 in, Overall Height 6 3/4 in, Overall Width 48 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 24 in, For Cabinet Width 48 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Bungee Cords, Flat, 25" (32434)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Black (810002019090)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- ZORO SELECT Frame Of Roller (D215E)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Lt Gray (CK24LGY)
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- SERVICE CASTER 12 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R1230-SSR)
- Tennsco Plate Casters