Shop All Storage Cabinet Parts
Tennsco
Caster Kit, 36 in W x 24 in D, Med Gray
Mfr # CK24GR
Zoro # G0172785
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray
- Platform Style Box Formed
- Platform Height 2-1/8"
- Platform Length 24"
- Platform Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK24GR
- Zoro # G0172785
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Platform Height | 2-1/8" |
Platform Length | 24" |
Platform Width | 36" |
Caster Wheel Dia. | 4" |
Caster Wheel Width | 1-1/4" |
Width | 36 in |
Length | 24 in |
Depth | 24 in |
Overall Width | 36 in |
Overall Height | 6 3/4 in |
For Cabinet Depth | 24 in |
For Cabinet Width | 36 in |
Overall Depth | 24 in |
Overall WxD | 36 in x 24 in |
Caster Wheel Diameter | 4 in |
Description
Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Medium Gray, Overall Depth 24 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 24 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- TRITON PRODUCTS 3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74212)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- TENNSCO Caster Kit, 36 in W x 24 in D, Sand (CK24SND)
- TENNSCO Caster Kit, 36 in W x 24 in D, Black (CK24BLK)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- TENNSCO Caster Kit, 36 in W x 18 in D, Med Gray (CK18GR)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- Tennsco Storage Cabinet Parts