Shop All Plate Casters
Tennsco
Caster Kit, 36 in W x 24 in D, Lt Gray
Mfr # CK24LGY
Zoro # G5422943
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Nos. 2470 GRAY, 2470 TAN, 2470 BLACK, 2470LGY, 2470PY, 7824BK, 7824SD, 7824MGY, 7824LGY, 7824PY, 7821BK, 7821SD, 7821MGY, 7821LGY, 7821PY, 2472 TAN, 2472 BLACK, 2472 TAN GRAY, 2472LGY, 2472PY, 7820MGY, 7820BK, 7820LGY, 7820SD, 7820PY, 1480 BLACK, 1480 TAN, 1480 GRAY, 1480LGY, 1480PY, 7224BK, 7224MGY, 7224LGY, 7224SD, 7224PY
- Caster Wheel/Tread Material Polyvinyl Chloride
- Overall Height 6 3/4 in
- Depth 24 in
- Number of Caster Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK24LGY
- Zoro # G5422943
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6 3/4 in |
Depth | 24 in |
Length | 24 in |
Caster Wheel Width | 1-1/4" |
Platform Length | 24" |
Platform Width | 36" |
Caster Wheel Dia. | 4" |
Width | 36 in |
Platform Height | 2-1/8" |
Overall Width | 36 in |
Overall Depth | 24 in |
For Cabinet Depth | 24 in |
For Cabinet Width | 36 in |
Caster Wheel Diameter | 4 in |
Description
Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Light Gray, Overall Depth 24 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 24 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- ZORO SELECT Roll Pin, 5 x 34mm (D155)
- DAYTON Cable, 1/4 IN, 250 FT, 1400 Lb Capacity (1DLA4)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPYellow)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS520-SSR)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14-TB)
- Tennsco Casters