Shop All Storage Cabinet Parts
Tennsco
Caster Kit, 36 in W x 18 in D, Sand
Mfr # CK18SND
Zoro # G0172767
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Width 36 in
- Caster Wheel Width 1-1/4"
- For Use With Mfr. Nos. 1870 GRAY, 1870 TAN, 1870 BLACK, 1870LGY, 1870PY, 7818BK, 7818SD, 7818LGY, 7818MGY, 7818PY, 1871BK, 1871MGY, 1871LGY, 1871SD, 1871PY, 7818W, 7818WMGY, 7818WLGY, 7818WSD, 7818WPY, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7814MGY, 7814BK, 7814LGY, 7814SD, 7814PY, 1470 BLACK, 1470 TAN, 1470 GRAY, 1470PY, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 1471 BLACK, 1471 TAN, 1471LGY, 1471 GRAY, 1471PY, 7114BK, 7114MGY, 7114LGY, 7114SD, 7114PY, 1472 BLACK, 1472 GRAY, 1472 BLACK, 1472LGY, 1472 TAN, 1472PY, 7214BK, 7214MGY, 721LGY, 7214SD, 7214PY, BCD18-72MGY, BCD18-72BK, BCD18-72LGY, BCD18-72SD, BCD18-72PY
- Platform Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK18SND
- Zoro # G0172767
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Width | 36 in |
Caster Wheel Width | 1-1/4" |
Platform Length | 18" |
Length | 18 in |
Caster Wheel Dia. | 4" |
Platform Width | 36" |
Platform Height | 2-1/8" |
Depth | 18 in |
Overall Width | 36 in |
Overall Height | 6 3/4 in |
For Cabinet Width | 36 in |
For Cabinet Depth | 18 in |
Overall Depth | 18 in |
Overall WxD | 36 in x 18 in |
Caster Wheel Diameter | 4 in |
Description
Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Sand, Overall Depth 18 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 18 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- DURHAM MFG polypropylene Bin Divider, Black, 8 in L, 6-3/4 in H, 6 PK (PB30177-08)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Sand (CK24SND)
- TENNSCO Caster Kit, 36 in W x 18 in D, Med Gray (CK18GR)
- TENNSCO Caster Kit, 36 in W x 24 in D, Black (CK24BLK)
- TENNSCO Caster Kit, 36 in W x 24 in D, Med Gray (CK24GR)
- HARDWARE RESOURCES Bright Nickel 5 mm Angled Shelf Support with 1/8" Hole - Retail Pack 2PK (1707BN-R)
- Tennsco Storage Cabinet Parts