Shop All Plate Casters
Tennsco
Caster Kit, 36 in W x 18 in D, Lt Gray
Mfr # CK18LGY
Zoro # G5422934
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Nos. 1870 GRAY, 1870 TAN, 1870 BLACK, 1870LGY, 1870PY, 7818BK, 7818SD, 7818LGY, 7818MGY, 7818PY, 1871BK, 1871MGY, 1871LGY, 1871SD, 1871PY, 7818W, 7818WMGY, 7818WLGY, 7818WSD, 7818WPY, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7814MGY, 7814BK, 7814LGY, 7814SD, 7814PY, 1470 BLACK, 1470 TAN, 1470 GRAY, 1470PY, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 1471 BLACK, 1471 TAN, 1471LGY, 1471 GRAY, 1471PY, 7114BK, 7114MGY, 7114LGY, 7114SD, 7114PY, 1472 BLACK, 1472 GRAY, 1472 BLACK, 1472LGY, 1472 TAN, 1472PY, 7214BK, 7214MGY, 721LGY, 7214SD, 7214PY, BCD18-72MGY, BCD18-72BK, BCD18-72LGY, BCD18-72SD, BCD18-72PY
- Caster Wheel/Tread Material Polyvinyl Chloride
- Overall Height 6 3/4 in
- Depth 18 in
- Caster Wheel Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CK18LGY
- Zoro # G5422934
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6 3/4 in |
Depth | 18 in |
Caster Wheel Width | 1-1/4" |
Platform Length | 18" |
Width | 36 in |
Platform Width | 36" |
Caster Wheel Dia. | 4" |
Length | 18 in |
Platform Height | 2-1/8" |
Overall Width | 36 in |
For Cabinet Width | 36 in |
Overall Depth | 18 in |
For Cabinet Depth | 18 in |
Caster Wheel Diameter | 4 in |
Description
Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Light Gray, Overall Depth 18 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 18 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters W/ L, PK4 (HD-8X2SS-2SB2S)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE1801TFX7)
- CM 16Ft Chain Drop-Chain Bag (2483)
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- TENNSCO Caster Kit, 48 in W x 24 in D, Med Gray (CK4824MGY)
- TENNSCO Caster Kit, 36 in W x 24 in D, Lt Gray (CK24LGY)
- TENNSCO Plate Castr Kit, 5 in., 1000 lb. (WBCK-3036)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ Red, PK4 (HD6650-01-TLB-SO4-S3)
- CASTERHQ 8" Flat Free Rigid Caster, 8"x3" Foam Filled Tire, 275 lbs Capacit (100CR830FF44BL-1CM-03)
- Tennsco Casters