Shop All Workbench Pedestals
Tennsco
Cabinet Pedestal, 15 W x 24 D x 32 H, Sand
Mfr # MS-1524 SAND
Zoro # G5441362
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 in
- Width 15 in
- Depth 24 in
- Color Beige
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # MS-1524 SAND
- Zoro # G5441362
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 15 in |
Depth | 24 in |
Overall Width | 15 in |
Overall Depth | 24 in |
Overall Height | 32 in |
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Beige, Features Add-On Component, Finish Powder Coated, For Use With Workbenches, Includes Locking Recessed Handle, Includes Mounting Hardware No, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity 70 lb, Metal Material Gauge 20 ga, Mount Type Mounting Channels, Mounting Location Hanging/Undermount, Number of Compartments 1, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS QTB305 Tilt Out Storage Bin- 5 Compartments Gray (QTB305GY)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- AZAR DISPLAYS 3"W x 1.5"H Flip Scan Label Holder, PK50 (700843)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 7-3/4"X5-1/2"X1-3/4" (QB400)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- PORTAMATE Pedestal Roller Stand (PM5090)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- Tennsco Workbench Pedestals