Shop All Box Lockers
Tennsco
Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Gray
Mfr # SRS-721878-1MG
Zoro # G9810385
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Locker Configuration (6) Tier, (6) Wide
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 72 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # SRS-721878-1MG
- Zoro # G9810385
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 72 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 5/8 in |
Overall WxDxH | 72 in x 18 in x 78 in |
Opening WxH | 9 5/8 in x 10 5/8 in |
Overall WxD | 72 in x 18 in |
Description
Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 72 in, Handle Type Pull, Includes Coat Rod and ID Plates, Includes Hanging Rod Yes, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Three-Sided Frame, 18x48 (3F1848CH)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Clear (QUS955CL)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- 80/20 Magnetic Door Catch (65-2090)
- TENNSCO Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand (BS6-121212-CSD)
- TENNSCO Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Gray (BS1-121812-4MG)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Sand (BS5-121212-3SD)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray (SRS-721872-AMG)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Beige, Powder Coated Finish, 36 in W, 12 in D, 78 in H (PP53323PC)
- Tennsco Box Lockers