Shop All Box Lockers
Tennsco
Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Gray
Mfr # SRK-721878-1 GRAY
Zoro # G2958681
product price: $756.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$756.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (6) Tier, (6) Wide
- Assembled/Unassembled Unassembled
- Overall Width 72 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # SRK-721878-1 GRAY
- Zoro # G2958681
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 72 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 5/8 in |
Overall WxD | 72 in x 18 in |
Overall WxDxH | 72 in x 18 in x 78 in |
Opening WxH | 9 5/8 in x 10 5/8 in |
Description
Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 72 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- DURASTAR Wire Container 44.5x33x39H, 2 Swvl/2 Rigid Heavy Duty Polyolefin Caste (15102-5" HPO)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray (BS6-121812-CMG)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- TENNSCO Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand (BS6-121212-CSD)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Gray (BS5-121212-3MG)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- GLOBAL INDUSTRIAL 16 Person Box Locker, 12W x 18D x 12H, Gray, Assembled (238235GY)
- Tennsco Box Lockers