Shop All Box Lockers
Tennsco
Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray
Mfr # SRS-721872-AMG
Zoro # G2177010
product price: $934.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Key Features
- Locker Configuration (6) Tier, (6) Wide
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 72 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # SRS-721872-AMG
- Zoro # G2177010
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 72 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 5/8 in |
Overall WxDxH | 72 in x 18 in x 72 in |
Opening WxH | 9 5/8 in x 10 5/8 in |
Overall WxD | 72 in x 18 in |
Description
Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Medium Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 72 in, Handle Type Pull, Locker Material Steel, Number of Lockers 16, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- STALWART 39-Drawer Small Part Organizer, Black (75-TS2006)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L (DG92035RD)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray (BS6-121812-CMG)
- TENNSCO Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand (BS6-121212-CSD)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- ZORO SELECT Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (2HFK7)
- Tennsco Box Lockers