Shop All Box Lockers
Tennsco
Box Locker, 45 in W, 18 in D, 66 in H, (3) Wide, Gray
Mfr # BS5-151812-3MG
Zoro # G2177275
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (5) Tier
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 45 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BS5-151812-3MG
- Zoro # G2177275
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 66 in |
Opening Width | 12 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 5/8 in |
Overall WxD | 45 in x 18 in |
Opening WxH | 12 5/8 in x 10 5/8 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 45 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 15, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 12 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shop Desk, 34-1/2 x 53 x 29In, Medium Gray (SR-58 MED GRAY)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- LITTLE GIANT Mobile Cantilever Rack, 24x48", 4000 lb. (CBR-2448-8PHBK)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray (BS6-121812-CMG)
- TENNSCO Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Gray (BS1-121812-4MG)
- TENNSCO Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand (BS6-121212-CSD)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- Tennsco Box Lockers