Shop All Box Lockers
Tennsco
Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray
Mfr # BS6-121812-CMG
Zoro # G2177211
product price: $1,128.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (3) Wide, (6) Tier
- Assembled/Unassembled Assembled
- Overall Width 36 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BS6-121812-CMG
- Zoro # G2177211
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 9 5/8 in |
Opening Depth | 16 7/8 in |
Opening Height | 10 5/8 in |
Overall WxD | 36 in x 18 in |
Opening WxH | 9 5/8 in x 10 5/8 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 18, Opening Depth 16 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- STANLEY Sortmaster Junior Organizer, Yellow (STST14022)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Sand (BS6-121812-CSD)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- TENNSCO Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand (BS6-121212-CSD)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Sand (BS6-121212-ASD)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Gray (BS5-121212-3MG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- Tennsco Box Lockers