Shop All Box Lockers
Tennsco
Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Gray
Mfr # BK6-121212-3 MED GR
Zoro # G2116269
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (3) Wide, (6) Tier
- Assembled/Unassembled Unassembled
- Overall Width 36 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BK6-121212-3 MED GR
- Zoro # G2116269
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 5/8 in |
Opening Depth | 10 7/8 in |
Opening Height | 10 5/8 in |
Opening WxH | 9 5/8 in x 10 5/8 in |
Overall WxDxH | 36 in x 12 in x 78 in |
Overall WxD | 36 in x 12 in |
Description
F0461, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Includes F0461, Locker Material Steel, Number of Lockers 18, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboards with 1/4 In. Hole Size (DB-2BK)
- ECONOCO Twin Wheel Caster, 1" Stem, 72PK (TW10)
- INVAL Garage Storage System (GS-GP30)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x36in, LdCap 800lb (2436GY)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Sand (BS6-121812-CSD)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- TENNSCO Box Locker, 45 in W, 18 in D, 66 in H, (3) Wide, Gray (BS5-151812-3MG)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray (BS6-121812-CMG)
- TENNSCO Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand (BS6-121212-CSD)
- TENNSCO Wall Mount Box Locker, 48 in W, 18 in D, 12 in H, (1) Tier, (4) Wide, Gray (BS1-121812-4MG)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- Tennsco Box Lockers