Shop All Box Lockers
Tennsco
Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Sand
Mfr # BS5-121212-3SD
Zoro # G2177281
product price: $584.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (3) Wide, (5) Tier
- Assembled/Unassembled Assembled
- Overall Width 36 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BS5-121212-3SD
- Zoro # G2177281
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 66 in |
Opening Width | 9 5/8 in |
Opening Depth | 10 7/8 in |
Opening Height | 10 5/8 in |
Opening WxH | 9 5/8 in x 10 5/8 in |
Overall WxD | 36 in x 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 36 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 15, Opening Depth 10 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224BLUE)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Sand (BK6-121512-3SD)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Sand (BS1-121812-3SD)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray (SRS-721872-AMG)
- TENNSCO Box Locker, 45 in W, 18 in D, 66 in H, (3) Wide, Gray (BS5-151812-3MG)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- Tennsco Box Lockers