Shop All Box Lockers
Tennsco
Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Gray
Mfr # BS5-121512-1MG
Zoro # G6837214
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (1) Wide, (5) Tier
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BS5-121512-1MG
- Zoro # G6837214
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 66 in |
Opening Width | 9 5/8 in |
Opening Depth | 13 7/8 in |
Opening Height | 10 5/8 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 5, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 12 in, Handle Type Pull, Includes ID Plate, Locker Material Steel, Number of Lockers 5, Opening Depth 13 7/8 in, Opening Height 10 5/8 in, Opening Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 1/2 in W, 6 in H, 12 7/8 in L, Black (PB41-FXL)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- TENNSCO Divider (FD-1108)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035CO)
- TENNSCO Box Locker, 45 in W, 18 in D, 66 in H, (3) Wide, Gray (BS5-151812-3MG)
- TENNSCO Box Locker, 36 in W, 12 in D, 72 in H, (3) Wide, Sand (BS6-121212-CSD)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 6 Door, Unassembled, Blue (652056BL)
- Tennsco Box Lockers