Shop All Bookcases & Bookshelves
Tennsco
Bookcase Storage Cabinet, Light Gray
Mfr # BCD18-72LGY
Zoro # G2170780
product price: $433.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$433.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Number of Drawers 0
- Shelf Capacity 200 lb
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BCD18-72LGY
- Zoro # G2170780
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Overall Depth | 18 in |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 18 in, Overall Width 36 in, Overall Height 72 in, Color Light Gray, Number of Shelves 5, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, SCS, Number of Keys 2, Shelf Adjustment Increment 2 in, Shelf Capacity 200 lb, Adjustable Shelves Yes, Assembly Assembled, Distance Between Shelves Not Applicable, Door Actuation Not Applicable, Door Closure Swinging, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14-1/2" Analog Wall Clock, Black (67800603)
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- Tennsco Bookcases & Bookshelves