Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 96inWx24inDx96inH
Mfr # ZLC8-9624A-3D
Zoro # G3455545
product price: $380.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 96 in
- Overall Width 96 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLC8-9624A-3D
- Zoro # G3455545
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Height | 96" |
Depth | 24-5/8" |
Width | 97" |
Overall HxWxD | 96 in x 96 in x 24 in |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 96 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 4 Hole Corner Bracket (14088)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L (DG92035RD)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824A-5)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- Tennsco Boltless Shelving