Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel
Mfr # ZLE7-9648S-3
Zoro # G2198415
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 96 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLE7-9648S-3
- Zoro # G2198415
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Width | 96-5/8" |
Depth | 48-5/8" |
Height | 84" |
Overall HxWxD | 84 in x 96 in x 48 in |
Description
Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (3) Deck Levels, (4) Posts, Includes Decking No, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole Tee Joining Plate (40-4340)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 10Lx10Wx10H, 304 SS, 3/16 Rod Frame, Stacking Handles, Mesh: 4 x .063 (TMT-100100100-A04S)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO Boltless Shelf, 18"D x 96"W, Steel (ZLES-9618 MED GRAY)
- Tennsco Boltless Shelving