Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel
Mfr # RXHS-963696MED GR
Zoro # G9837335
product price: $1,089.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 96 in
- Overall Width 96 in
- Overall Depth 36 in
- No. of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RXHS-963696MED GR
- Zoro # G9837335
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Depth | 36" |
Height | 96" |
Width | 96" |
Overall HxWxD | 96 in x 96 in x 36 in |
Description
Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 96 in, Overall Width 96 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (15) Deck Supports, (20) Shelf Supports, (4) Uprights, Includes Decking Yes, 2,600 lb, Whole Unit Load Capacity 13,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (30130REDBLANK)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- Tennsco Boltless Shelving