Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel
Mfr # RXHS-723684MED GR
Zoro # G9839094
product price: $838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 36 in
- No. of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RXHS-723684MED GR
- Zoro # G9839094
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Width | 72" |
Height | 84" |
Depth | 36" |
Overall HxWxD | 84 in x 72 in x 36 in |
Description
Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (10) Deck Supports, (20) Shelf Supports, (4) Uprights, Includes Decking Yes, 2,750 lb, Whole Unit Load Capacity 13,750 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Tilting Workstand, 150 lb. Cap, 22" x 21", 28" to 38" Height (PAKWS01)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 12"D x 6"H Black (9085-B)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Gray (QGH800GY)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- Tennsco Boltless Shelving