Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel
Mfr # ZLE5-9636S-3D
Zoro # G2198205
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 60 in
- Overall Width 96 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLE5-9636S-3D
- Zoro # G2198205
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Height | 60" |
Depth | 36-5/8" |
Width | 96-5/8" |
Overall HxWxD | 60 in x 96 in x 36 in |
Description
Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 60 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- Tennsco Boltless Shelving