Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 120"H, 4 Shelves, Steel
Mfr # ZLC10-9636S-3D
Zoro # G3455350
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelf Style Single Straight
- Overall Height 120 in
- Overall Width 96 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLC10-9636S-3D
- Zoro # G3455350
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 120 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Width | 96-5/8" |
Height | 120" |
Depth | 36-5/8" |
Overall HxWxD | 120 in x 96 in x 36 in |
Description
Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 120 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (30239YELLO)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- Tennsco Boltless Shelving