Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 36-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel
Mfr # ZB7-4236S-5W
Zoro # G2158250
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 42 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-4236S-5W
- Zoro # G2158250
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 42 in |
Overall Depth | 36 in |
Height | 84" |
Width | 42-5/8" |
Depth | 36-5/8" |
Overall HxWxD | 84 in x 42 in x 36 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 900 lb, Whole Unit Load Capacity 4,500 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 26 Compartment Organizer (W54037)
- ZORO SELECT Storage Tote, Gray, Plastic, 48 1/2 in L, 23 in W, 13 1/2 in H, 65 gal Volume Capacity (BC-4721)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- BASCO Plastic Container, 5 gal. (EZ-E538)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- Tennsco Boltless Shelving