Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 30"D x 69"W x 60"H, 3 Shelves, Steel
Mfr # ZKMS-693060-3D
Zoro # G7312676
product price: $266.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 60 in
- Overall Width 69 in
- Overall Depth 30 in
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZKMS-693060-3D
- Zoro # G7312676
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 69 in |
Overall Depth | 30 in |
Depth | 30" |
Width | 69" |
Height | 60" |
Description
Boltless Shelving, Medium Profile, Overall Depth 30 in, Overall Height 60 in, Overall Width 69 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, Includes Decking Yes, 650 lb, Whole Unit Load Capacity 1,950 lb, Starter, Open, ANSI BIFMA CREL, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 14Wx9-1/8Dx2-13/16H, Clear (2378000)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3618S-5D)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- Tennsco Boltless Shelving