Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel
Mfr # RXHS-962496MED GR
Zoro # G9840817
product price: $848.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 96 in
- Overall Width 96 in
- Overall Depth 24 in
- No. of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RXHS-962496MED GR
- Zoro # G9840817
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 96" |
Height | 96" |
Overall HxWxD | 96 in x 96 in x 24 in |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 96 in, Overall Width 96 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (15) Deck Supports, (20) Shelf Supports, (4) Uprights, Includes Decking Yes, 2,600 lb, Whole Unit Load Capacity 13,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 12 Deep (AMG WS-1224)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- ZORO SELECT Standard Track, Steel, 25-1/2 in. L (33TZ39)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- GLOBAL INDUSTRIAL Double Rivet Beam, 24inL, Gray (160CP31)
- Tennsco Boltless Shelving