Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Carbon Steel
Mfr # RXHS-722496MED GR
Zoro # G9850915
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 96 in
- Overall Width 72 in
- Overall Depth 24 in
- No. of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # RXHS-722496MED GR
- Zoro # G9850915
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 72" |
Height | 96" |
Overall HxWxD | 96 in x 72 in x 24 in |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 96 in, Overall Width 72 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (10) Deck Supports, (20) Shelf Supports, (4) Uprights, Includes Decking Yes, 2,750 lb, Whole Unit Load Capacity 13,750 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, 2 In., Poly, EPDM Gasket, PK10 (GPPA57-B5)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (30120SCLAR)
- LISTA Handle, PK2 (MTBH)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- Tennsco Boltless Shelving