Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Carbon Steel
Mfr # RXHS-482496
Zoro # G3455649
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelf Style Single Straight
- Overall Height 96 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # RXHS-482496
- Zoro # G3455649
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Height | 96" |
Depth | 24" |
Width | 48" |
Overall HxWxD | 96 in x 48 in x 24 in |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 96 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (4) Posts, (5) Deck Levels, Includes Decking Yes, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 32 X 40 Folding Wire Container Accessory Lid-Hinged (275976)
- METRO Split Sleeves, Plastic, PK4 (9985-ESD)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- Tennsco Boltless Shelving