Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel
Mfr # ZM7-4824S-5D
Zoro # G7312615
product price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZM7-4824S-5D
- Zoro # G7312615
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Height | 84" |
Depth | 24" |
Overall HxWxD | 84 in x 48 in x 24 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Shelf Clips, (4) Posts, (8) Beams, Includes Decking Yes, 450 lb, Whole Unit Load Capacity 2,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- Tennsco Boltless Shelving