Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 42"W x 88"H, 6 Shelves, Steel
Mfr # CS248842-MGY
Zoro # G4738793
product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Number of Shelves 6
- Material Steel
- Color Medium Gray
- Shelf Capacity 650 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CS248842-MGY
- Zoro # G4738793
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Width | 42" |
Depth | 24" |
Height | 88" |
Details
Item | Steel Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 6 |
Material | Steel |
Color | Medium Gray |
Shelf Capacity | 650 lb. |
Recycled Content | 0.3 |
Description
Capstone Shelving Starter,42x24x88"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-20-IND)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HOLLAENDER Structural Pipe Fitting, Adjustable Swivel, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (30C-6)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- Tennsco Boltless Shelving