Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 42"W x 76"H, 5 Shelves, Steel
Mfr # CS247642-MGY
Zoro # G4738671
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$399.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Number of Shelves 5
- Material Steel
- Color Medium Gray
- Shelf Capacity 650 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CS247642-MGY
- Zoro # G4738671
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 24" |
Height | 76" |
Width | 42" |
Details
Item | Steel Shelving Unit |
Shelving Type | Starter |
Number of Shelves | 5 |
Material | Steel |
Color | Medium Gray |
Shelf Capacity | 650 lb. |
Recycled Content | 0.3 |
Description
Capstone Shelving Starter,42x24x76"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-WH)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36BKH-Kit)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- Tennsco Boltless Shelving