Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel
Mfr # RXHS-362484 MED GR
Zoro # G9841666
product price: $450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 24 in
- No. of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RXHS-362484 MED GR
- Zoro # G9841666
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height | 84" |
Depth | 24" |
Width | 36" |
Overall HxWxD | 84 in x 36 in x 24 in |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (20) Shelf Supports, (4) Uprights, (5) Deck Supports, Includes Decking Yes, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Yellow, 17 7/8 in L (30138YELLOBLANK)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue, 10 7/8 in L (30235BLUE)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 36"Wx12"Dx1 5/16"H, Gry (ZMPS-3612-MGY)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- EQUIPTO VG Closed Shelving End 7FtHX18"D, GY (VGCE1884-GY)
- Tennsco Boltless Shelving