Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 96"H, 4 Shelves, Steel
Mfr # ZLC8-9624S-3D
Zoro # G3455536
product price: $435.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelf Style Single Straight
- Overall Height 96 in
- Overall Width 96 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLC8-9624S-3D
- Zoro # G3455536
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 96 in |
Overall Depth | 24 in |
Depth | 24-5/8" |
Width | 96-5/8" |
Height | 96" |
Overall HxWxD | 96 in x 96 in x 24 in |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 96 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- ECONOCO Horizontal Sign Holder, 7"Wx5 1/2"H, PK24 (HP/SG57H)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- GLOBAL INDUSTRIAL Additional Shelf Level Boltless 48W x 12D, Gray (B2297967)
- Tennsco Boltless Shelving