Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel
Mfr # ZLE7-7224S-3W
Zoro # G2198038
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLE7-7224S-3W
- Zoro # G2198038
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Height | 84" |
Width | 72-5/8" |
Depth | 24-5/8" |
Overall HxWxD | 84 in x 72 in x 24 in |
Description
Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- TENNSCO Boltless Shelf, 18"D x 96"W, Steel (ZLES-9618 MED GRAY)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- Tennsco Boltless Shelving