Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel
Mfr # ZLC7-7224S-3D
Zoro # G2198379
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLC7-7224S-3D
- Zoro # G2198379
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Width | 72-5/8" |
Height | 84" |
Depth | 24-5/8" |
Overall HxWxD | 84 in x 72 in x 24 in |
Description
Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) HD Deck Levels, (4) Posts, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Yellow (QUS265YL)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- Tennsco Boltless Shelving