Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 120"H, 4 Shelves, Steel
Mfr # ZLE10-7224S-3D
Zoro # G3455335
product price: $236.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelf Style Single Straight
- Overall Height 120 in
- Overall Width 72 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLE10-7224S-3D
- Zoro # G3455335
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 120 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Height | 120" |
Depth | 24-5/8" |
Width | 72-5/8" |
Overall HxWxD | 120 in x 72 in x 24 in |
Description
Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 120 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3D)
- ECONOCO Glass Shelf for Round Racks 30" dia., 2PK (30DGLI)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx24"Dx1 5/16"H, Gry (ZMPS-4824-MGY)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- GLOBAL INDUSTRIAL 5 Shelf, Boltless Shelving, Starter, 48inW x 12inD x 72inH, Wood Deck (255665)
- Tennsco Boltless Shelving